DESCRIPTION

Fernco Hub x No Hub Heavy Pipe Adapter in Black

F33UX5

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 3 in

    F33UX305 

    $8.83
    $8.23
    Call for Pricing Call us for price $8.83 $8.23
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

Clean Bagged
No
Color Finish
Black
End Connection 1
Hub
End Connection 2
No Hub
End Connections
Hub x No Hub
FM Approved
No
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
NSF Certified
No