Fernco

2 in. Hub x Cast Iron Service Schedule 40 Weight Donut

Part #FU05  |  Manufacturer Part #22U-205

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • Sewer pipe compression joint sealer
  • Donut-shaped rings
  • Offer all the properties necessary to create a strong lasting joint

Documents

Specifications

ASTM Specifications: ASTM D-5926

End Connection 1: Hub

End Connection 2: Cast Iron

End Connections: Hub x Cast Iron

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Material: Plastic

Pressure Class: 4.3#

Schedule Class: 40