This product requires certification to purchase.

6 in. Push-to-Connect 4.3# DWV and Sewer ABS and EPDM Flexible Coupling

Fernco

Icon 6 in. Push-to-Connect 4.3# DWV and Sewer ABS and EPDM Flexible Coupling

  • Fast #
  • Part #FIC66P
  • Item #8941007
  • Manufacturer Part #IC66P
5 out of 5 Customer Rating
Brand image
Fernco

Icon 6 in. Push-to-Connect 4.3# DWV and Sewer ABS and EPDM Flexible Coupling

  • Fast #
  • Part #FIC66P
  • Item #8941007
  • Manufacturer Part #IC66P
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Push
End Connection 2
Push
End Connections
Push
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Length
6-7/10 in
Pressure - Maximum
4.3 psi
Range (in)
5.83 in - 6.02 in
Characteristics & Features
Collection
Icon
Fitting Type
DWV, Straight
Material
Plastic, Rubber
Material Type
ABS, EPDM
Warranty & Product Information
FM Approved
No
NSF Certified
No
UL Listed
No
UPC
185780481574