Fernco MIP x FIP Flexible Bushing F63805900R

DESCRIPTION

Fernco MIP x FIP Flexible Bushing

F63805900R

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 5 in

    F63805900R 

    $12.58
    $11.72
    Call for Pricing Call us for price $12.58 $11.72
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

DOCUMENTS

SPECIFICATIONS

Clean Bagged
No
End Connection 1
MIP
End Connection 2
FIP
End Connections
MIP x FIP
Fitting Size 1
5 in
Fitting Size 2
5 in
Fitting Sizes
5 in
Fitting Type
Straight