DESCRIPTION

  • Allows for the easy connection of standard and non-standard downspouts to 6" sewer pipe
  • Allows offset installation
  • No shrinking or cracking
  • Rot and root-proof
  • Simple trace and cut installation, no clamps required

Fernco OD Connector Cap

FUDSCC

Diameter:

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Diameter
6 in
End Connection 1
OD
IsAcceptableImage
Material
Plastic
Material Type
PVC

Starting at
$14.82
EACH
  • QUANTITY