DESCRIPTION

  • Bottom outlet accommodates 4" drain pipe
  • Built in bottom outlet in each channel is easily cut out with a utility knife and accommodates 4" sewer and drain pipes
  • Channel lengths are interlocking with a secure built in joining system
  • No clips or screws required to assemble
  • The leaf guard also easily fits into the bottom outlet

Fernco One Motor Storm Drain Channel

FFSDGP3G

Length:

SPECIFICATIONS

Height
4-1/2 in
Length
39-1/2 in
Width
4-3/4 in

Starting at
Call for Pricing
  • QUANTITY