Plastic Connector
HG Series Plastic Connector
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Corrosion resistant and rust-proof
- Design has 4 vents to allow air flow during water discharge
- Holds drain hose stable in pipe
- Long-lasting
- Fast and easy installation
Documents
Specifications
- Collection:
- HG Series
- Drain Component Type:
- Hose Grip Connector
- Fitting Size 1:
- 2-27/100 in
- Fitting Size 2:
- 2-27/100 in
- Fitting Sizes:
- 2-27/100 in
- Fitting Type:
- Connector, Straight
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Domestic