Fernco Plastic Expansion Joint FXJ

DESCRIPTION

  • Allows thermal expansion and contraction of drain, waste and vent pipes and inside rain water conductor systems
  • Eliminates malfunctioning sliding parts
  • Internal stops of positive positioning
  • Maintenance free
  • One-piece construction
  • Oust jamming, freezing or leaking

Fernco Plastic Expansion Joint

FXJ

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM D-5926
End Connection 1
Plastic
End Connection 2
Plastic
Fitting Size 1
2 in
Fitting Size 2
2 in
Material
Plastic
Pressure Class
4.3#
Size
2 in x 2 in