DESCRIPTION

Fernco Plastic Flexible Bushing

FR

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Plastic
End Connection 2
Plastic
Fitting Size 1
5-3/5 in
Fitting Size 2
4-2/5 in
Material
Plastic
Size
5-3/5 in x 4-2/5 in
Type
Reducing