DESCRIPTION

  • Fits smooth wall PVC sewer and drain pipe
  • Includes pop-up drainage emitter with 4" PVC and elbow
  • Meets load rating A

Fernco Pop-Up Emitter with Sewer and Drain Elbow in Green

FFSD344

Fitting Sizes:

4 in

SPECIFICATIONS

Application
Commercial, Residential
Fitting Size 1
4 in
Fitting Sizes
4 in
Height
6-1/2 in
Length
6 in
Material
Plastic
Material Type
Polyethylene
Waterworks Application
Irrigation
Width
6 in

Starting at
$27.48
EACH
  • QUANTITY