DESCRIPTION

  • Bentonite tape provides for a water tight seal
  • Includes special clamps for fast an easy installation
  • Rubber coated steel reinforcing bars apply an even sealing pressure

Fernco Pressure Kit

FTSPK46

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
Fits Pipe Size
4 in - 6 in
Material
Plastic, Steel