DESCRIPTION

  • Donut-shaped rings
  • Offer all the properties necessary to create a strong lasting joint
  • Sewer pipe compression joint sealer

Fernco PVC Extra Heavy Cast Iron Steel Donut

F44UX5

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM D-5926
End Connection 1
Cast Iron
End Connection 2
Cast Iron
Fitting Size 1
4 in
Fitting Size 2
3 in
Material
Plastic
Schedule Class
40
Size
4 in x 3 in