• Cart

DESCRIPTION

  • Manufacturer may vary by location

Fernco Quick Straight PVC Tee

FQT

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM C-1173, ASTM D-5926
Application
Sewer Gases
Clean Bagged
No
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
GSA Approved
No
Length
5-81/100 in
Material
Plastic
Material Type
PVC
Maximum Pressure
4.3 psi
Maximum Temperature
140
NSF Certified
No