6 in. Rubber Coupling
QwikSeal™ 6 in. Rubber Coupling
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 401-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Schedule SDR35 pipe inlet
- Made in USA
- 10 in diameter larger pipe Application
- Reduced complexity and less inventory
- Independent of host pipe size, type or material
- Easy identifiable green color
Specifications
- ASTM:
- ASTM C-923
- Collection:
- QwikSeal™
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Coupling, Straight
- Height:
- 3-27/50 in
- Length:
- 7-16/25 in
- Material:
- Rubber
- Material Type:
- Rubber
- Maximum Temperature:
- 140
- Minimum Temperature:
- -30
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 4.3 psi
- Pressure Class:
- 4.3#
- Schedule Class:
- SDR 35
- Temperature Range:
- -30 to 140 Deg F
- UL Listed:
- No
- Width:
- 7-16/25 in