7 in. Hole Saw 1 Piece
QwikSeal™ 7 in. Hole Saw 1 Piece
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cores through all thick walled plastic pipe, including corrugated
Recommended Accessories
Specifications
- Bit Diameter(s) (In):
- 7 in
- Collection:
- QwikSeal™
- Cutting Capacity:
- 6 in
- Depth:
- 6 in
- Diameter:
- 7 in
- Material:
- Plastic
- Number of Pieces:
- 1 Piece
- Saw Type:
- Hole
- Tool Type:
- Hole Saw