RC Series 12 in. Clay x Cast Iron Straight PVC Coupling

Part #F10021212RC  |  Item #3083386  |  Manufacturer Part #1002-1212RC

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 12 in

    Part #F10021212RC | Item #3083386 | Mfr. Part #1002-1212RC

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Connects clay to cast iron, plastic, copper, steel or lead
  • Designed for resistance to heavy earth loads and shear forces and provides improved pipe alignment
  • Strong back couplings offer a 3/250" stainless steel shield and a molded in bushing
  • Flexible and shielded
  • Leak-proof, root-proof and resistant to chemicals, ultraviolet rays, fungus growth and sewer gases

Documents

Specifications

ASTM Specifications: [ASTM C-1173, ASTM D-5926]

CSA Certified: CSA B602

Clean Bagged: No

Collection: RC Series

End Connection 1: Clay

End Connection 2: [Cast Iron, Plastic]

End Connections: Clay x Cast Iron;Plastic

FM Approved: No

Fitting Size 1: 12 in

Fitting Size 2: 12 in

Fitting Sizes: 12 in

Fitting Type: Straight

Height: 6-19/50 in

Length: 14-51/100 in

Material: [Plastic, Stainless Steel]

Material Type: PVC

Maximum Pressure: 4.3 psi

Maximum Temperature: 140

NSF Certified: No

Pressure Class: 4.3#