4 in. Clamp 4.3# Plastic and Stainless Steel Flexible Coupling

You last purchased this on
 
Fernco

RC Series 4 in. Clamp 4.3# Plastic and Stainless Steel Flexible Coupling

  • Fast #
  • Part #F100244RC
  • Item #2398070
  • Manufacturer Part #1002-44RC
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Fernco

RC Series 4 in. Clamp 4.3# Plastic and Stainless Steel Flexible Coupling

This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Connects clay to cast iron
  • Designed for resistance to heavy earth loads and shear forces
  • Manufacturer may vary by location
  • Connection type: Mechanical
  • Leakproof, rootproof and resistant to chemicals, ultraviolet rays, fungus growth, and normal sewer gases
  • Size: 4" X 4"
  • Flexible and shielded
  • Provides improved pipe alignment
  • ASTM D 5926, ASTM C 1173
  • CSA Certified: CSA B-602
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-1173, ASTM D-5926
CSA Certified:
CSA B602
Clean Bagged:
No
Collection:
RC Series
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Coupling, Straight
Height:
4-7/100 in
Length:
6 in
Material:
Plastic, Stainless Steel
Material Type:
PVC
Maximum Temperature:
140
Minimum Temperature:
-30
NSF Certified:
No
Pressure - Maximum:
4.3 psi
Pressure Class:
4.3#
UL Listed:
No
Weight:
2.5 lb