This product requires certification to purchase.

4 x 3 in. 4.3 psi -30 to 140F Plastic Reducing Coupling

Fernco

RC Series 4 x 3 in. 4.3 psi -30 to 140F Plastic Reducing Coupling

  • Fast #
  • Part #F505643RC
  • Item #3608714
  • Manufacturer Part #5056-43RC
5 out of 5 Customer Rating
Brand image
Fernco

RC Series 4 x 3 in. 4.3 psi -30 to 140F Plastic Reducing Coupling

  • Fast #
  • Part #F505643RC
  • Item #3608714
  • Manufacturer Part #5056-43RC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
4 in
Fitting Size 2
3 in
Fitting Sizes
4 in x 3 in
Length
4-1/50 in
Pressure - Maximum
4.3 psi
Width
5-11/50 in
Characteristics & Features
Collection
RC Series
Fitting Type
Coupling, Reducing
Material
Cast Iron, Plastic, Stainless Steel
Material Type
300, 316, PVC
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
-30
Warranty & Product Information
ASTM
ASTM C-1173, ASTM D-5926
UPC
018578009813