• Cart

DESCRIPTION

Fernco Reducing Flexible Coupling

FR

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Plastic
End Connection 2
Plastic
End Connections
Plastic
Fitting Size 1
5-3/5 in
Fitting Size 2
4-2/5 in
Fitting Sizes
5-3/5 in x 4-2/5 in
Fitting Type
Reducing
Material
Plastic