DESCRIPTION

  • Donut-shaped rings
  • Offer all the properties necessary to create a strong lasting joint
  • Sewer pipe compression joint sealer included

Fernco Schedule 40 Cast Iron Extra Heavy Hub x Cast Iron Extra Heavy Donut

F66U605

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM D-5926
End Connection 1
Cast Iron
End Connection 2
Hub
Fitting Size 1
6 in
Fitting Size 2
6 in
Material
Plastic
Schedule Class
40
Size
6 in x 6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday