DESCRIPTION

  • Donut-shaped rings
  • Offer all the properties necessary to create a strong lasting joint
  • Sewer pipe compression joint sealer

Fernco Cast Iron x Hub Schedule 40 Service Weight Donut

F22U139

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM D-5926
End Connection 1
Cast Iron
End Connection 2
Hub
End Connections
Cast Iron x Hub
Fitting Size 1
2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
2 in x 1-1/2 in
Fitting Type
Reducing
Material
Plastic
Schedule Class
40