DESCRIPTION

Fernco Slip Flexible Bushing

FQB32

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Slip
End Connection 2
Slip
Fitting Size 1
3 in
Fitting Size 2
2 in
Size
3 in x 2 in