• Cart

DESCRIPTION

  • Manufacturer may vary by location

Fernco 1059 Series Socket Straight PVC Flexible Coupling

F1059

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM D-5926
Clean Bagged
No
Collection
1059 Series
End Connection 1
Socket
End Connection 2
Socket
End Connections
Socket
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
NSF Certified
No
Pressure Class
4.3#