DESCRIPTION

  • Bands have additional slots to accommodate greater dimensional range
  • Creates a positive seal
  • Extra length fittings that are ideal for replacements
  • Interlocked housing and band design to strengthen under tension

Fernco Stainless Steel Band Clamp

F080300

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
Clamp
Fits Pipe Size
3-5/8 - 5-1/2 in
IsAcceptableImage
Material
Stainless Steel