• Cart

DESCRIPTION

  • Kit includes double outlet catch basin, grate, 2 universal adaptors and 1 plug
  • Sump area collects debris to help prevent clogged pipes
  • Universal adapters connects to 3" and 4" corrugated or SCH 40 PVC

Fernco StormDrain® Plus 12 in. Square Basin Kit

FFSD124K

Length:

12 in

SPECIFICATIONS

Collection
StormDrain® Plus
Length
12 in
Width
12 in

$104.85
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment