4-11/25 x 39-3/5 in. Plastic Grate in Grey

You last purchased this on
 
Fernco

StormDrain® Plus 4-11/25 x 39-3/5 in. Plastic Grate in Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fernco

StormDrain® Plus 4-11/25 x 39-3/5 in. Plastic Grate in Grey

  • Fast #
  • Part #FFSDPGG
  • Item #5078741
  • Manufacturer Part #FSDP-GG
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Built-in bottom outlet in each channel is easily cut out with a utility knife and accommodates 4" sewer and drain pipes
  • The leaf guard also easily fits into the bottom outlet
  • No clips or screws required to assemble
  • Ensures a long-lasting, permanent solution for the removal of standing surface water
  • Recommended for medium-duty pneumatic tire traffic, autos and light trucks at less than 20 mph
  • Channel lengths are interlocking with a secure built in joining system
  • Requires Certification

Recommended Accessories


Specifications

Application:
Driveways, Patios, Swimming Pools, Sports Courts, Gardens, Walkways
Collection:
StormDrain® Plus
Color Finish Category:
Greys
Color Finish Name:
Grey
Length:
39-3/5 in
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Grate
Width:
4-11/25 in