DESCRIPTION

  • Connects copper to tubular
  • Connects similar and dissimilar pipe materials effectively and permanently
  • Resistant to shear forces
  • Rigid, long-lasting pipe joint

Fernco Proflex® Tubular Flexible Coupling

F3002155

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM C-1460, ASTM C-564
CSA Certified
CSA B602
Collection
Proflex®
End Connection 1
Tubular
End Connection 2
Tubular
End Connections
Tubular
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Height
2-13/100 in
Length
1-14/25 in
Material
Rubber, Stainless Steel
Material Type
Neoprene
Pressure Class
4.3#