DESCRIPTION

  • Corrosion resistant and rust-proof
  • Design has 4 vents to allow air flow during water discharge
  • Fast and easy installation
  • Holds drain hose stable in pipe
  • Long-lasting

Fernco PlumbQwik® Washing Machine Hose Grip Connector

FHG1

Length:

SPECIFICATIONS

ASTM Specifications
ASTM D-5926
CSA Certified
Yes
Collection
PlumbQwik®
Depth
2-37/50 in
End Connection 1
Mechanical
Height
1-7/25 in
Length
2-37/50 in
Material
Plastic

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$8.78
EACH
  • QUANTITY

DOCUMENTS