DESCRIPTION

  • Designed to seal the toilet to a 4" toilet flange installed on 4" drain pipe; Ideal for most 4" Closet Wall Carriers
  • Eliminates wax ring
  • Leakproof, rootproof and resistant to chemicals, ultraviolet rays, fungus growth, and normal sewer gases
  • Positive seal against infiltration and exfiltration
  • Size: 4"

Fernco Wax Free Toilet Seal

FFTS4

Fits Pipe Size:

4 in

SPECIFICATIONS

ASTM Specifications
ASTM A 1045
Fits Pipe Size
4 in
Material
Plastic
WaterSense Labeled
No

Starting at
$4.83
EACH
  • QUANTITY