DESCRIPTION

  • Engineered to seal to the inside diameter of the 2" drain
  • For new installations and replacements
  • Made of flexible PVC and will move with the urinal
  • Provides a water tight, gas tight and odor tight seal
  • Strong, flexible adhesive creates a positive seal with the urinal
  • Will not absorb moisture or break down over time and is impervious to mold and mildew

Fernco Wax Free Urinal Seal

FFUS2

Fits Pipe Size:

2 in

SPECIFICATIONS

ASTM Specifications
ASTM D 5926
Color Finish
Black
Color Finish Category
Blacks
Fits Pipe Size
2 in
Material
Plastic
Material Type
PVC
WaterSense Labeled
No

Starting at
$3.7
EACH
  • QUANTITY

DOCUMENTS