FHD 2-1/2 in. Hydrant Meter with RPZ Backflow, US Gallons

Part #ZFHD30SUSRP  |  Manufacturer Part #FHD30SUS-RP

Fitting Sizes:

2-1/2 in x 2-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for use in measurement of water from a fire hydrant or other non-permanent installation where flow is in a single direction only
  • Protects against both back siphonage and backpressure of contaminated water into the potable water supply
  • Consists of a 3" hydrant meter, dual check valves and RPZ allowing for increased flows up to 650 GPM
  • Unitized lightweight exterior powder-coated hard anodized body design results in a short lay length and light weight product ideal for temporary installations
  • Utilizes approved ZURN WILKINS 3 inch check valves and differential
  • Class II Turbine type meter ensures accurate measurement
  • Lifting handles allow quick installation to fire hydrant
  • Adjustable support stand for positive support
  • Straightening vanes for accurate measurement
  • Comes with a built-in 54 square inch strainer

Lead Law Compliant

Specifications

AWWA Specifications: AWWA C701-88 Class II

Coating: Epoxy

Collection: FHD

End Connection 1: FNST

End Connection 2: MNST

End Connections: FNST x MNST

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in x 2-1/2 in

Flow Rate: 650 gpm

Handle Material: Stainless Steel

Handle Type: Double

Lead Law Compliant: Yes

Length: 27 in

Material: Aluminum, Brass, Stainless Steel

Maximum Pressure: 175 psi

Maximum Temperature: 140

Type: Fire Hydrant Meter

Weight: 53.7