DESCRIPTION

Fiat Products 1-3/8 in. Quick Drain Connector

FQDC3SN000

Length:

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Length
1-3/8 in
Material
Rubber
Width
4-3/8 in

Starting at
Call for Pricing
  • QUANTITY