20 x 23-7/8 in. 1-Bowl Laundry Sink in White
20 x 23-7/8 in. 1-Bowl Laundry Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Single basin
- Polyethylenematerial
- Includes an A1 chrome-plated faucet with 4 in. centerset, 4 in. blade handles, 6-3/4 in. swing spout, aerator and hose adaptor
- Four legs to stand the tub up on
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 14-3/8 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- Polyethylene
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Sink Bowl Size:
- 23-7/8 in x 20 in x 14-3/8 in
- Sink Material:
- Plastic
- Sink Size, Overall:
- 23-7/8 in x 20 in
- UL Listed:
- No