20 x 24 in. Floor Mount Laundry Sink in White
20 x 24 in. Floor Mount Laundry Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Poly Tub; White Baked Enamel Steel Legs
- ID: 19" x 17 1/2" x 14 1/2"
- Floor Mounted Laundry Sink
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Rear Center
- Faucet Center Size:
- 8 in
- IAPMO Listed -:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 4 Hole
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Plastic
- Sink Size, Overall:
- 20 in x 24 in