DESCRIPTION

  • Continuous stainless steel caps on all curbs
  • Includes integral stainless steel drain assembly and strainer plate

Fiat Products 24 x 24 x 12 in. Mop Service Basin

FTSB100501

Color Finish

 

SPECIFICATIONS

Bowl Size Single Or Left
24 in x 24 in x 12 in
Color Finish
Grey
Color Finish Category
Greys
Depth
6 in
Height
12 in
Length
24 in
Material
Terrazzo
Overall Sink Size
24 in x 24 in
Width
24 in

Starting at
Call for Pricing
  • QUANTITY