DESCRIPTION

  • Compressive strength not less that 3000 P.S.I.
  • Includes integral stainless steel drain assembly and strainer plate
  • Surface shall be ground, polished and grouted to fill or remove all air holes

Fiat Products 24 x 24 x 12 in. Mop Service Basin Grey

FTSB3010501

Color Finish

 

SPECIFICATIONS

Bowl Size Single Or Left
24 in x 24 in x 12 in
Color Finish
Grey
Color Finish Category
Greys
Depth
10 in
Height
12 in
Length
24 in
Material
Terrazzo
Overall Sink Size
24 in x 24 in
Width
24 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY