DESCRIPTION

  • Compressive strength not less that 3000 P.S.I.
  • Includes integral stainless steel drain assembly and strainer plate
  • Surface shall be ground, polished and grouted to fill or remove all air holes

Fiat Products 24 x 24 x 12 in. Terrazzo Mop Service Basin

FTSB3000501

Material:

SPECIFICATIONS

Bowl Size Single Or Left
24 in x 24 in x 12 in
Material
Stainless Steel
Overall Sink Size
24 in x 24 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY