DESCRIPTION

  • 69 In. long hose provides extended reach
  • 69" long hose provides extended reach
  • Flexible mounting arrangement allows design flexibility
  • Optional stainless steel tiling flanges available.
  • Rectangular
  • Stainless steel strainer plate included
  • The terrazzo surface is ground and polished with all air holes and/or pits grouted and the excess removed

Fiat Products Monterey 30 in. Single Threshold Shower Floor with Center Drain

F6030MFTR081

Length:

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Monterey
Drain Location
Center
Height
4 in
IAPMO Listed
No
Length
60 in
Material
Terrazzo
Type
Shower Floor
UL Listed
No
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY