DESCRIPTION

Fiat Products 36 in. 2-Panel Stainless Steel Corner Bracket Wall Guard

FMSG3636000

Height:

SPECIFICATIONS

ADA Compliant
No
Height
36 in
Length
36 in
Material
Stainless Steel
Width
12 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY