Fiat Products

39 x 39 in. Terrazzo Shower Floor with Threshold in White

Part #FWTR4995100  |  Item #902772  |  Manufacturer Part #WTR4995100

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each:  1

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

CARB OTC LEED Compliant: No

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

Height: 4 in

IAPMO Listed: No

Length: 39 in

Material: Terrazzo

Threshold Height: 4 in

Width: 39 in