DESCRIPTION

Fiat Products 4 in. Deck Mount Laundry Tray Faucet

FIAA1000

Color Finish

 

SPECIFICATIONS

Application
Residential
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Deck Mount
Material
Chrome
WaterSense Labeled
No
Width
4-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY