DESCRIPTION

  • Color-matched, plastic strainer
  • Integral drain
  • Molded Stone®
  • Quick drain connector
  • Recessed for floor installation
  • Single threshold

Fiat Products Cascade™ 42 x 42 in. Recessed Shower Base

F4242WL100

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Cascade™
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Installation Type
Floor Mount
Length
42 in
Material
Molded Stone
Width
42 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY