Double Laundry Tray in White

Part #FIALTDIIWH  |  Item #903103  |  Manufacturer Part #LTD II

$243.00 EACH

Color/Finish: White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: White

Color Finish Category: Whites

IAPMO Listed: No

Number Of Bowls: 1

Overall Sink Size: 40 in x 24 in

Sink Bowl Size: 19 in x 18-7/8 in x 12-1/2 in

Sink Installation Type: Wall Mount