DESCRIPTION

  • Furnished with and supported by white baked enamel steel angel legs that slip into molded retainers and/or sockets for rigid friction fit. Legs are supplied with leveling devices

Fiat Products Double Laundry Tray with Legs

FFLTDII

Color Finish

 

SPECIFICATIONS

Application
Residential
Color Finish
White
Color Finish Category
Whites
Spout Height
40 in
WaterSense Labeled
No
Width
13-7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY