DESCRIPTION

Fiat Products Faucet Mount Block

FA3100

Color Finish

 

SPECIFICATIONS

Application
Residential
Color Finish
White
Color Finish Category
Whites
Material
Plastic
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
1-3/4 in

Starting at
Call for Pricing
  • QUANTITY