DESCRIPTION

Fiat Products Serv-A-Sink® Floor Mount Laundry Tray with Leg

FFL1B

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
20-1/4 in x 17-1/4 in x 13 in
CARB OTC LEED Compliant
No
CSA Certified
Yes
Center Size
4 in
Collection
Serv-A-Sink®
Color Finish
White
Color Finish Category
Whites
Drain Opening
2 in
Faucet Installation
2 Hole
GSA Approved
No
IAPMO Listed
No
Number Of Bowls
1
Overall Sink Size
23 in x 21-1/2 in x 34-3/4 in

Starting at
Call for Pricing
  • QUANTITY