63-1/2 x 38-1/2 in. Gelcoat Fiberglass Shower Base with Centre Drain in White
Galaxy™ 63-1/2 x 38-1/2 in. Gelcoat Fiberglass Shower Base with Centre Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Galaxy™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 2 in
- GSA Approved:
- No
- Height:
- 6-3/4 in
- IAPMO Listed -:
- No
- Length:
- 63-1/2 in
- Material:
- Fiberglass
- NSF Certified:
- No
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 6-3/4 in
- UL Listed:
- No
- Width:
- 38-1/2 in