DESCRIPTION

  • Integral drain and plug
  • Less faucet and supply
  • Polyethylene
  • Single bowl laundry tub with legs

Fiat Products Tuf Tub Laundry Bath with Legs

FSF1F100

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Tuf Tub
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Installation Type
Freestanding
Material
Plastic
Material Type
Polypropylene
Number Of Bowls
1

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY