DESCRIPTION

  • Features 3 hook hangers

Fiat Products Mop Hanger

F889CC000

Color Finish

 

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Length
24 in
Material
Stainless Steel
Width
3 in

Starting at
Call for Pricing
  • QUANTITY