DESCRIPTION

  • Continuous stainless steel caps on all curbs
  • Includes integral stainless steel drain assembly and strainer plate
  • Six inch (152mm) drop front

Fiat Products Mop Service Basin

FTSB3003501

Color Finish

 

SPECIFICATIONS

Color Finish
Grey
Color Finish Category
Greys
Installation Type
Floor Mount
Material
Cement, Stainless Steel
Overall Sink Size
36 in X 24 in x 12 in

Starting at
Call for Pricing
  • QUANTITY